Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | BE..-XL |
Basic dynamic load, radial - Cr | 32500 N |
Basic static load, radial - C0r | 19800 N |
Usually arrives within 14 working days