Self-aligning ball bearing FAG 1305-TVH>N, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1305-TVH>N
Rubix:274A6110
Manufacturer :0974031050000
EAN:4064327521255

Product details : FAG 1305-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13..-tvh |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 18300 N |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Delivery usually within ( 7 ) days
