Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Self-aligning ball bearing
NSK SA DR BB 1220JC3
Self-aligning ball bearing NSK 1220 J/C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Double Row Self Aligning Ball Bearing
References
nsk:
1220 J/C3
rubix:
100A5263
ean:
00029176522659
Technical specifications
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK SA DR BB 1220JC3
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
Bearing Clearance
C3
Series
1220
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.43
excl. VAT
/
Each
£
226.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Self-aligning ball bearing SKF 1212 ETN9/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Self-aligning ball bearing SNR 2218.KC3, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Self-aligning ball bearing NSK 2308J, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing SNR 5201EEG15, Outer diameter: 32 mm | Width: 15.9 mm | Inner diameter: 12 mm
Self-aligning ball bearing FAG 2204-2RS-TVH, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning ball bearing SKF 2315, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
Self-aligning ball bearing NTN 1320SKC3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Self-aligning ball bearing SNR 5206EEG15, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
Self-aligning ball bearing NSK 2310-2RSTN, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Self-aligning ball bearing FAG 2310-2RS-TVH>N, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Self-aligning ball bearing NSK 1306KJC3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Self-aligning ball bearing NSK 1300J, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Self-aligning ball bearing NSK 2204JC3, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning ball bearing SNR 2210K, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Self-aligning ball bearing FAG 1315-M-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm