Self-aligning ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Reference speed | 19100 rpm |
Limit speed | 23800 rpm |
Basic dynamic load, radial - Cr | 7700 N |
Basic static load, radial - C0r | 1750 N |
Usually arrives within 14 working days