Insert bearing with eccentric clamping ring INA RAE30-NPP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RAE30-NPP
Rubix:103A7088
Manufacturer :0008502840000
EAN:4012802133776


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | bearing steel |
Documents
Product details : INA RAE30-NPP RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-NPP
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | bearing steel |
| Width | 23.8 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | polyamide |
| Thickness | 35.8 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 23.89 excl. VAT
/ Each
£ 28.67 incl. VAT
- Usually arrives within 14 working days