Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX216G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX216G2T04, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX216G2T04
rubix:
205A2860
ean:
3413529579969
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
95.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX216G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
95.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.06
excl. VAT
/
Each
£
141.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA GRAE35-NPP-B-FA107/125.5, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring RHP T1050-50DECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.73 mm
Insert bearing with eccentric clamping ring INA E35-KLL-NR-AH01-OSE, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR EX.208.G2.L3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52 mm
Insert bearing with eccentric clamping ring SNR EX213G2T04, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX31030G2, Outer diameter: 110 mm | Inner diameter: 47.625 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SKF YET 206/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX201G2L4, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SKF YET 212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 52.6 mm
Insert bearing with eccentric clamping ring SNR ES205SRS, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR CEX207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm