Insert bearing with eccentric clamping ring INA E35-KLL-NR-AH01-OSE, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Radial insert ball bearing
See technical informationReferences
INA:E35-KLL-NR-AH01-OSE
Rubix:238A0840
Manufacturer :0035605970000
EAN:4012802822342


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | low-alloy, through hardening chromium steel of high purity (rolling bearing steel, iso 683-17) |
Product details : INA E35-KLL-NR-AH01-OSE RADIAL INSERT BALL BEARING
Bearing with locking ring
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | low-alloy, through hardening chromium steel of high purity (rolling bearing steel, iso 683-17) |
| Width | 37.7 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 35 mm |
| Cage | plastic |
| Thickness | 19 mm |
| Lubricant | klüber isoflex lds 18 |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 59.44 excl. VAT
/ Each
£ 71.33 incl. VAT
- Delivery usually within ( 7 ) days