Insert bearing with eccentric clamping ring RHP 1255-2ECG, Outer diameter: 100 mm | Inner diameter: 50.8 mm
Insert bearing with eccentric clamping ring RHP
See technical informationReferences
RHP:1255-2ECG
Rubix:158A7181
Manufacturer :1255-2ECG R
EAN:00747023043446

Product details : RHP BEARING INSERT 1255-2EC
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 50.8 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 56.73 excl. VAT
/ Each
£ 68.08 incl. VAT
- Usually arrives within 14 working days
