Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 41 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | GNE..-XL-KRR-B |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 47000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days