Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX207-23G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX207-23G2
rubix:
205A2803
ean:
3413529579587
Technical specifications
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
51.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX207-23G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
51.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.67
excl. VAT
/
Each
£
21.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL212-207D1W3, Outer diameter: 110 mm | Inner diameter: 61.912 mm | Width: 77.8 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA107/125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring SNR EX209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SKF YEL 205-2F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.4 mm
Insert bearing with eccentric clamping ring NTN UELS207LD1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring INA RABRB30/72-XL-FA106, Outer diameter: 72.2 mm | Inner diameter: 30 mm | Width: 23 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B-FA164, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1250-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.54 mm
Insert bearing with eccentric clamping ring SNR SES.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm