Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX311G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX311G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX311G2
rubix:
205A2896
ean:
3413529503216
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
73
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX311G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
73
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.13
excl. VAT
/
Each
£
72.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX214-43G2, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA E45-XL-KRR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA101, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring SKF YEL 207-2RF/VL065, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring NTN AEL201D1W3
Insert bearing with eccentric clamping ring RHP 1255-55ECG, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with eccentric clamping ring SNR ES20928G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR CES20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm