Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 205/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 205/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Y-bearing YET Series
References
skf:
YET 205/W64
rubix:
237A4424
manufacturer :
30349
ean:
07316570832273
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
21.5
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 205/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
184
g
Inner diameter
25
mm
Outer diameter
52
mm
Width
21.5
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.50
excl. VAT
/
Each
£
150.60
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR SES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR ES209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR CEX20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SNR CES209-27, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES20824G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR CES206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA RCRA20/46-XL-FA106, Outer diameter: 46 mm | Inner diameter: 20 mm | Width: 24.5 mm
Insert bearing with eccentric clamping ring SKF YEL 207-2F, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR CEX20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GRAE40-XL-NPP-B-FA125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RAE17-XL-NPP-FA106, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Insert bearing with eccentric clamping ring RHP T1040-40DECG
Insert bearing with eccentric clamping ring SNR CEX21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 49.2 mm