Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA107/125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Radial insert ball bearing
See technical informationReferences
INA:GRAE30-NPP-B-FA107/125.5
Rubix:238A1460
Manufacturer :0076158760000
EAN:4012802812213



Product details : INA GRAE30-NPP-B-FA107/125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-NPP-B
Radial insert ball bearing GRAE..-NPP-B-FA107/125.5
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 26.04 excl. VAT
/ Each
£ 31.25 incl. VAT
- Delivery usually within ( 7 ) days
