Radial insert ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 73 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | GNE..-XL-KRR-B |
Material | 52100 Steel |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days