Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX204-12G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX204-12G2
rubix:
205A2779
ean:
3413529579440
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX204-12G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GRAE60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR ESC201, Outer diameter: 12 mm | Inner diameter: 40 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL309-111D1W3
Insert bearing with eccentric clamping ring SNR EX317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 109.5 mm
Insert bearing with eccentric clamping ring INA E50-XL-KRR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN M-AEL209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KLL-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX.307.G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SNR EX306-18G2, Outer diameter: 72 mm | Inner diameter: 28.575 mm | Width: 50 mm
Insert bearing with eccentric clamping ring NTN UEL208-108D1W3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX30824G2, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 41.3 mm
Insert bearing with eccentric clamping ring SKF YET 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR SES211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring SNR EX209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm