Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX206G2L4 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX206G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX206G2L4
rubix:
205A2798
ean:
3413520969035
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
48.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX206G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
48.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.86
excl. VAT
/
Each
£
23.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX30928G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SKF YET 211-200, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA E45-XL-KLL, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EXFE212AGR
Insert bearing with eccentric clamping ring SNR ES205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring NTN UEL206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 48.3999999999999 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KLL-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR EX217-52G2, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR SES204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA E40-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B-2C, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR ES209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN AEL205-015D1W3, Outer diameter: 52 mm | Inner diameter: 23.812 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SKF YET 203-010, Outer diameter: 40 mm | Inner diameter: 15.88 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR ESC201, Outer diameter: 12 mm | Inner diameter: 40 mm | Width: 28.6 mm