Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistic Weight | 620 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Series | GRAE..-NPP-B |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days