Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX218G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX218G2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX218G2
rubix:
205A2868
ean:
3413529503148
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
72.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX218G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
160
mm
Width
72.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.41
excl. VAT
/
Each
£
163.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA GRAE35-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring NTN AEL212D1W3, Outer diameter: 110 mm | Inner diameter: 60 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KTT-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring NSK UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm
Insert bearing with eccentric clamping ring INA GRA100-XL-NPP-B-AS2/V, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL311D1W3
Insert bearing with eccentric clamping ring SNR EX212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring INA GRAE30-XL-NPP-B-FA125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NTN UEL207-107D1W3, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NTN UEL309-111D1W3
Insert bearing with eccentric clamping ring SNR EX.208.G2.L4, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SNR ES206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm