Radial Insert Ball Bearing
Inner diameter | 110 mm |
---|---|
Length | 194 mm |
Width | 65.1 mm |
Inner diameter | 110 mm |
---|---|
Length | 194 mm |
Width | 65.1 mm |
Type | radial insert ball bearing |
Total bearing width | 64 mm |
Material | grey cast iron |
Series | uct |
Inner width | 65.1 mm |
Outer diameter | 61.913 mm |
Weight | 4.65 kg |
Usually arrives within 14 working days