References
INA:NA4902-XL
Rubix:235A4588
Manufacturer :0506595450000
EAN:4012802429152

Product details : INA NA4902-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x28x28 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 13 mm |
| Series | na49..-xl |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 13600 N |
| Basic dynamic load, radial - Cr | 12000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 7 ) days
