References
INA:NK38/30-XL
Rubix:238A1494
Manufacturer :0507542700000
EAN:4012802733877

Product details : INA NK38/30-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x48x48 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 38 mm |
| Outer diameter | 48 mm |
| Width | 30 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 43000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- Delivery usually within ( 7 ) days
