References
Superseded Ref:NA4848
INA:NA4848-XL
Rubix:238A1623
Manufacturer :0507685810000
EAN:4047643203869

Product details : INA NA4848-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x300x300 mm |
|---|---|
| Logistic Weight | 9834 g |
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 60 mm |
| Series | na48..-xl |
| Reference speed | 990 rpm |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 400000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,482.55 excl. VAT
/ Each
£ 1,779.06 incl. VAT
- Usually arrives within 14 working days
