References
INA:NA4912-XL
Rubix:238A4247
Manufacturer :0506615740000
EAN:4047643205504

Product details : INA NA4912-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 426 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Series | na49..-xl |
| Reference speed | 3750 rpm |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.31 excl. VAT
/ Each
£ 78.37 incl. VAT
- Delivery usually within ( 7 ) days
