References
Superseded Ref:NA4824-C3
INA:NA4824-XL-C3
Rubix:274A7907
Manufacturer :0507684760030
EAN:4054363037360

Product details : INA NA4824-XL-C3 NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 30 mm |
| Series | na48..-xl |
| Basic static load, radial - C0r | 239000 N |
| Basic dynamic load, radial - Cr | 112000 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 209.57 excl. VAT
/ Each
£ 251.48 incl. VAT
- Delivery usually within ( 7 ) days
