References
INA:NA4906-XL
Rubix:238A0750
Manufacturer :0506596000000
EAN:4012802732504

Product details : INA NA4906-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x47x47 mm |
|---|---|
| Logistic Weight | 101 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Series | na49..-xl |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 35500 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.66 excl. VAT
/ Each
£ 33.19 incl. VAT
- In stock: Next day delivery
