SKF NEEDLE ROLLER BEARING NKI 40/30


Needle Roller Bearing

References
skf:NKI 40/30
rubix:100A5832
manufacturer :NKI 40/30_NE
ean:7316577014634
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter55 mm
Width30 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NKI 40/30


Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter55 mm
Width30 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 46.91 excl. VAT
/ Each
£ 56.29 incl. VAT
  • Usually arrives within 14 working days