Radial roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x45x45 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 30 mm |
Outer diameter | 45 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | NAO |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days