References
INA:NA6915-ZW-XL
Rubix:238A0759
Manufacturer :0507442750000
EAN:4012802702859

Product details : INA NA6915-ZW-XL NEEDLE ROLLER BEARING
Needle roller bearing NA69..-ZW, Series 69, double row
Needle roller bearings NA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x105x105 mm |
|---|---|
| Logistic Weight | 1450 g |
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 54 mm |
| Series | na69..-zw-xl |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 190.89 excl. VAT
/ Each
£ 229.07 incl. VAT
- Delivery usually within ( 7 ) days
