NTN - Needle Roller Bearing - 1R6X9X16
Inner diameter | 6 mm |
---|---|
Outer diameter | 9 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 9x9x16 mm |
---|---|
Logistic Weight | 4 g |
Inner diameter | 6 mm |
Outer diameter | 9 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days