References
INA:NA4909-XL
Rubix:238A1602
Manufacturer :0506511530000
EAN:4012802194692

Product details : INA NA4909-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x68x68 mm |
|---|---|
| Logistic Weight | 276 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 22 mm |
| Series | na..-xl |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 51000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.03 excl. VAT
/ Each
£ 54.04 incl. VAT
- Delivery usually within ( 7 ) days
