Needle roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x62x62 mm |
---|---|
Logistic Weight | 213 g |
Inner diameter | 45 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | nki..-tv-xl |
Material | steel |
Cage | polyamide |
Reference speed | 5100 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | open |
Usually arrives within 14 working days