References
INA:NA4830-XL-C3
Rubix:274A7908
Manufacturer :0507685060030
EAN:4054363037476

Product details : INA NA4830-XL-C3 NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 40 mm |
| Series | na48..-xl |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 172000 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 373.74 excl. VAT
/ Each
£ 448.49 incl. VAT
- Delivery usually within ( 7 ) days
