SKF Needle roller thrust bearing AXK
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x30x30 mm |
---|---|
Logistic Weight | 4 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 2 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 4500 rpm |
Limit speed | 9500 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 40.5 N |
Basic dynamic load, radial - Cr | 11 N |
Sealing | open |
In stock: Next day delivery