NTN 1R32X37X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R32X37X30
See technical informationSee documentsReferences
NTN:1R32X37X30
Rubix:204A4458
EAN:4547359251975

Documents
Product details : NTN 1R32X37X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R32X37X30
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x30 mm |
|---|---|
| Logistic Weight | 76 g |
| Inner diameter | 32 mm |
| Outer diameter | 37 mm |
| Width | 30 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
- Delivery usually within ( 3 ) days
