Radial roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x165x165 mm |
---|---|
Logistic Weight | 2860 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NA..-XL |
Cage | Other |
Reference speed | 2200 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 205000 N |
Sealing | Open |
Usually arrives within 14 working days