NTN - Needle Roller Bearing - 1R15X20X13
Inner diameter | 15 mm |
---|---|
Outer diameter | 20 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 20x20x13 mm |
---|---|
Logistic Weight | 19 g |
Inner diameter | 15 mm |
Outer diameter | 20 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days