References
INA:NK19/16-XL
Rubix:238A1681
Manufacturer :0507535330000
EAN:4012802733518

Product details : INA NK19/16-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x27x27 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 19 mm |
| Outer diameter | 27 mm |
| Width | 16 mm |
| Series | nk..-xl |
| Material | steel |
| Cage | steel |
| Reference speed | 12300 rpm |
| Basic static load, radial - C0r | 17400 N |
| Basic dynamic load, radial - Cr | 14700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ 5 pieces
£ 65.64 incl. VAT
- Delivery usually within ( 7 ) days
