Radial roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x32x32 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NAO |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days