INA NEEDLE ROLLR BEARING RNA4824


Needle bearing RNA48, series 48, according to DIN 617/ISO 1206

References
ina:RNA4824
rubix:100A9256
manufacturer :0507673130000
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter150 mm
Width30 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING RNA4824


Needle bearing RNA48, series 48, according to DIN 617/ISO 1206

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter150 mm
Width30 mm
Bearing ClearanceCN
SeriesRNA48
SealingOpen
Show UNSPSC/ECL@SS
£ 469.85 excl. VAT
/ Each
£ 563.82 incl. VAT
  • Sold out