INA HK1516-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1516-B
Rubix:235A4563
Manufacturer :0000592420000
EAN:4012802449303

Product details : INA HK1516-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x21x21 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 16 mm |
| Series | hk..-b |
| Material | steel |
| Cage | steel |
| Reference speed | 11200 rpm |
| Basic static load, radial - C0r | 14400 N |
| Basic dynamic load, radial - Cr | 10500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Delivery usually within ( 7 ) days
