Radial roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x120x120 mm |
---|---|
Logistic Weight | 1044 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | nao |
Material | steel |
Sealing | open |
Usually arrives within 14 working days