Radial roller bearing
Inner diameter | 16 mm |
---|---|
Outer diameter | 24 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x24x24 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Other |
Reference speed | 12600 rpm |
Limit speed | 23200 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 18100 N |
Sealing | Open |
In stock: Next day delivery