Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA NEEDLE ROLLR BEARING NAO35X55X20
INA NEEDLE ROLLR BEARING NAO35X55X20
Needle roller bearing
References
ina:
NAO35X55X20
rubix:
132A4578
manufacturer :
0507781370000
ean:
4012801034944
Technical specifications
Inner diameter
35
mm
Outer diameter
55
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE ROLLR BEARING NAO35X55X20
Needle bearing INA
Technical specifications
Attributes
Logistic Weight
190
g
Inner diameter
35
mm
Outer diameter
55
mm
Width
20
mm
Bearing Clearance
CN
Series
NAO
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.41
excl. VAT
/
Each
£
112.09
incl. VAT
Sold out
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
NTN 1R12X16X12 NEEDLE ROLLER BEARING
INA NKI50/25-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
INA NK70/25-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
NTN 87417 NEEDLE ROLLER BEARING
INA DRAWN CUP NEEDLE ROLLER BEARING HN1212
INA NEEDLE ROLLR BEARING RNA6909ZWXL
INA HK2816-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
SKF NK 32/30 NEEDLE ROLLER BEARING
NTN NK47/20RCT+1R42X47X20 NEEDLE ROLLER BEARING
NTN NK100/26R NEEDLE ROLLER BEARING
INA NKI65/35-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
NTN NA4830C3 NEEDLE ROLLER BEARING
INA RNA6907-ZW-XL NEEDLE ROLLER BEARINGS RNA69..-ZW DIMENSION SERIES 6
NTN NK55/35R NEEDLE ROLLER BEARING
INA HK1516-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN