References
INA:RNA4864-XL
Rubix:385A5085
Manufacturer :0507674610000
EAN:4054366701237

Product details : INA RNA4864-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x400x400 mm |
|---|---|
| Logistic Weight | 13293 g |
| Inner diameter | 350 mm |
| Outer diameter | 400 mm |
| Width | 80 mm |
| Series | rna..-xl |
| Material | steel |
| Reference speed | 660 rpm |
| Basic static load, radial - C0r | 1850000 N |
| Basic dynamic load, radial - Cr | 710000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,391.57 excl. VAT
/ Each
£ 2,869.88 incl. VAT
- Usually arrives within 14 working days
