Radial roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x47x47 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | rna..-2rsr-xl |
Material | steel |
Cage | steel |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 28500 N |
Basic dynamic load, radial - Cr | 23900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days