Needle roller bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 39 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x39x39 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 22 mm |
Outer diameter | 39 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA..-XL |
Cage | Other |
Reference speed | 8500 rpm |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 42000 N |
Sealing | Open |
Usually arrives within 14 working days