Radial roller bearing
Inner diameter | 14 mm |
---|---|
Outer diameter | 22 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x22x22 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 14 mm |
Outer diameter | 22 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | rna..-2rsr-xl |
Cage | steel |
Limit speed | 14800 rpm |
Basic static load, radial - C0r | 6900 N |
Basic dynamic load, radial - Cr | 7700 N |
Sealing | two rubber seals |
In stock: Next day delivery