References
INA:RNA4913-XL
Rubix:238A0981
Manufacturer :0506664600000
EAN:4012802209778

Product details : INA RNA4913-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x90x90 mm |
|---|---|
| Logistic Weight | 323 g |
| Inner diameter | 72 mm |
| Outer diameter | 90 mm |
| Width | 25 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 69000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 68.18 excl. VAT
/ Each
£ 81.82 incl. VAT
- Usually arrives within 14 working days
