NTN PCJ323816 NEEDLE ROLLER BEARING
Needle roller bearings, needle cage, stamped sheet metal cage, inch dimensions
See technical informationReferences
NTN:PCJ323816
Rubix:394A8145
EAN:4547359155877




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 25.4 mm |
Product details : NTN PCJ323816 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacture.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacture.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 25.4 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Usually arrives within 14 working days