References
INA:NA4928-XL
Rubix:238A1201
Manufacturer :0506616980000
EAN:4047643205399

Product details : INA NA4928-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x190x190 mm |
|---|---|
| Logistic Weight | 4150 g |
| Inner diameter | 140 mm |
| Outer diameter | 190 mm |
| Width | 50 mm |
| Series | na..-xl |
| Reference speed | 1920 rpm |
| Basic static load, radial - C0r | 500000 N |
| Basic dynamic load, radial - Cr | 237000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 388.54 excl. VAT
/ Each
£ 466.25 incl. VAT
- In stock: Next day delivery
